Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2373727

MPN #: KHN97-15/1-H-254/6TC

Worldwide Electric KHN Series Helical-Bevel Gear Reducer, Box Size 97, 15:1 Ratio, 254/6TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. Available in foot-mounted (KHN), torque arm mounted (KAN), or B5/B14 flange mounted (KAN) styles. Single shaft and double shaft output kits available.

PRICE
$7,299.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque29820 lb-in
Overhung Load5620 lbs
Box Size97
Gear Ratio15

Product Details

Max Input Horsepower64.78 HP
Gear Stages3
Actual Gear Ratio14.11
Manufacturers Part NumberKHN97-15/1-H-254/6TC
Output Speed124 rpm
BrandWorldwide Electric Corporation

Warranty

Warranty2

Compliance & Certifications

NEMA Frame254/6TC