Little Giant® WX-3660-34 Extra Heavy-Duty Workbench, 15,000 lbs. Capacity - 60"W x 36"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
These all welded extra heavy duty workbenches are designed for heavy duty uses. The workbench top is 7 gauge steel and is supported by a frame of 3" x 1-1/2" structural C channel. The legs are constructed from the 3" C channel and are welded to the top with 7 gauge gussets. 12 gauge lower shelf is 22" deep and holds 5000 lbs. Foot pads with 5/8" diameter anchor holes. Clearance below the lower shelf is 4-1/2" to allow fork access. Top height is 34". Gray powder coated finish.
PRICE
$1,475.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 15000 lbs |
| Weight | 348 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WX-3660 |
| Primary Use | Manufacturing Facilities |
| Shelf Material | 12 Gauge Steel |
| Brand | Little Giant |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Duty Rating | Extra Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |