Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1588618

MPN #: WX-3672

Little Giant® WX-3672-34 Extra Heavy-Duty Workbench, 15,000 lbs. Capacity - 72W" x 36D" x 34"H

Product Description
These all welded extra heavy duty workbenches are designed for heavy duty uses. The workbench top is 7 gauge steel and is supported by a frame of 3" x 1-1/2" structural C channel. The legs are constructed from the 3" C channel and are welded to the top with 7 gauge gussets. 12 gauge lower shelf is 22" deep and holds 5000 lbs. Foot pads with 5/8" diameter anchor holes. Clearance below the lower shelf is 4-1/2" to allow fork access. Top height is 34". Gray powder coated finish.

PRICE
$1,815.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1815.00
Buy 6 units - 11 units
1725.00Save $90.00 (5%)
Buy 12+ units
1669.00Save $146.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height34 in
Weight Capacity15000 lbs
Weight396 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberWX-3672
Primary UseManufacturing Facilities
Shelf Material12 Gauge Steel
BrandLittle Giant
PowerNo
TypeOpen Base Workbench
Shelf TypeLower Shelf
ColorGray
Duty RatingExtra Heavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 yr