- WXDV 120 Desoldering iron 120 W, 24 V
- Temperature range 100 °C - 450 °C
- Heat-up time ca. 35 sec. (100 °C - 350 °C)
- Setback capable
- Blue LED indication light
- Integrated tin collector
- Internal parameter storage (Zero Tolerance)
Weller® WXDV Desoldering Iron, 120W, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$559.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Desoldering Iron |
| Package Quantity | 1 |
| Description | Desoldering Iron |
| Color | Multi-colored |
| Manufacturers Part Number | T0051320499N |
| Process | Desoldering |
| Brand | Weller |