- High visibility LED Halo Ring: 360 degree illumination provides focused, bright light ensuring high-quality solder joints
- Optimal precision and control: Ergonomic molded pencil grip provides you with comfort
- Quick tip change: Easily replace worn tips or change tip applications
- Versatile: Full range of tip designs – chisel, screwdriver or bent screwdriver – perfect for heavy-duty soldering applications
- Integrated safety rest
Weller® Corded Solder Iron with LED Halo Ring 80W, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-9/16 |
| Width | 1-7/8 in |
| Height | 4-7/8 |
Product Details
| Wattage | 80 W |
| Description | Solder Iron Kit with LED Halo |
| Color | Multi-colored |
| Manufacturers Part Number | WLIR8012A |
| Brand | Weller |