WypAll® is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. If you've been using either laundered towels or cloth rags for foodservice prep, it's time to make the switch to WypAll® X50 Foodservice Towels – they are a hygienic alternative. These cleaning paper towels are made with high-tech HydroKnit®, a fast-absorbing material suitable for all common cleaning and sanitizing tasks in foodservice industries. WypAll® foodservice cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable). When effectiveness and value top your list of criteria, you can trust WypAll® heavy duty foodservice cloths to deliver.
WypAll® X50 Foodservice Towels, 1/4 Fold, 23.5 x 12.5, White, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 23-1/2" x 12-1/2" |
Product Details
| Type | Towels & Wipes-Disposable Dry Wipe |
| Number of Sheets | 200 |
| Size Type | 200 Wipes/Carton |
| Material | HYDROKNIT |
| Package Quantity | 1 Box/Carton |
| Description | X50 Wipers |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | KCC 06053 |
| Brand | WypAll |