- 1,100 Sheets/Roll; 1 Roll of WypAll® GeneralClean X60 Multi-Task Cleaning Cloths/Case; 1,100 Sheets/Case; White; Jumbo Roll; Strong and Absorbent Towels
- These multi-task cleaning cloths are absorbent and reinforced to stay strong for cleaning performance.
- Rag replacement that absorbs water faster than rags.
- These general purpose cleaning cloths are great to remove sticky substances and residue.
- Take advantage of fast absorbing Hydroknit® technology with reinforced structure for performance and durability.
WypAll® General Clean X60 Cloths, Jumbo Roll, 12.2 x 12.4, White, 1,100/Roll
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® is the #1 brand of dry disposable wipes in the US and Canada. WypAll® GeneralClean X60 multi-task cleaning cloths deliver superior performance in a lighter-weight design, making them ideal for general-purpose cleaning across industrial, commercial and automotive environments. Engineered with Hydroknit® technology, WypAll® X60 Cleaning Cloths absorb water fast for a visible clean and stay strong to handle everyday messes and tougher cleanups with ease-wet or dry. These versatile wipes handle grease, soil, sticky substances and residue without leaving behind adhesives or binders. Perfect for applying thinners and solvents or cleaning in tight spaces, WypAll® X60 Cleaning Cloths are durable enough for extended use yet disposable for convenience. When you need absorbency, strength, and value, WypAll® X60 Cleaning Cloths deliver.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 13-2/5" |
Product Details
| Number of Sheets | 1100 |
| Size Type | 1100 Towels/Roll |
| Package Quantity | 1 Roll/Case |
| Description | Wypall X60 Wipers |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 34955 |
| Brand | WypAll |