- Meets ANSI/ISEA 107-2020 Class 3 - Type R
- 9 oz Polyester Fleece
- 2" Reflective Tape
- Crew Neck
- CSZ Z96-15 Compliant
- Elastic Waistband & Cuffs
OccuNomix X-Back Crewneck Sweatshirt, 4XL, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Style | Long Sleeve |
| Type | Long Sleeve Sweatshirt |
| Class | ANSI Class 3 |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | X-Back Crew Sweatshirt |
| Color | Orange |
| Manufacturers Part Number | LUX-CSWTX-O4X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 3 Type R, CSZ Z96-15 Compliant |