DC Tech X-Dolly Replacement 3" Diameter Swivel Caster WC201015
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 4 in |
| Weight | 2 lbs |
| Diameter | 5 in |
Product Details
| Assembly Required | No |
| Material | Plated |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | WC201015 |
| Brand | DC Tech. |
Related Products
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...
Metro 5" Plated stem casters with high modulus donut wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter high modulus donut wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel nickel plated horn, advantage high modulus gray thermoplastic rubber ...
Shepherd® Swivel Top Plate Soft Tread Caster - 75mm Diameter Black This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-1/2 inches. Black finish.