MetroMax Antimicrobial Polyurethane Swivel Stem Caster, 5" Dia., 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5" Polymer stem casters with antimicrobial polyurethane wheel treads for MetroMax industrial plastic shelving racks. Innovative polymer stem casters offer corrosion resistance and enhanced durability. For use with either polymer or steel MetroMax stem caster posts. Appropriate for all medium-duty mobile applications. Not suitable for cart wash and autoclave applications. All-polymer horn, stainless axle, and hardware. Bumper included with each caster. 5" diameter antimicrobial polyurethane flat wheel tread with 1-1/4" face. Material - Nylon horn with nickel plated cold rolled steel stem & stainless steel c-ring, antimicrobial polyurethane flat tread, polyethylene hub.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 8-9/16 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Gray |
| Wheel Type | 1 Swivel |
| Material | Nylon/Steel/Stainless Steel/Antimicrobial Polyurethane/Polyethylene |
| Package Quantity | 1 |
| Description | Antimicrobial Polyurethane Swivel Stem Caster |
| Manufacturers Part Number | 5PCXM |
| Brand | MetroMax |