X-O Rust 12 oz. Aerosol Can Rust Preventative Primer, White - 125728
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust 12 oz. Aerosol Can Rust Preventative Primer, White - 125728
X-O Rust Professional Metal Primer spray is a superior interior/exterior rust preventative primer. Spray at any angle, comfort spray tip. Provides rust protection and exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on Styrofoam, ceramic tiles or marble.
X-O Rust Professional Metal Primer spray is a superior interior/exterior rust preventative primer. Spray at any angle, comfort spray tip. Provides rust protection and exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on Styrofoam, ceramic tiles or marble.
PRICE
$10.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Professional Metal Primers |
| Features | 360° Spray Tip |
| Color | White |
| Manufacturers Part Number | 125728 |
| Brand | X-O Rust |