Zinsser® Odorless Oil-Base Stain Blocker Spray, White 13 oz. Can - 3959 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
When you need the stain-blocking performance of an oil-based primer-without any solvent odor-choose Rust-Oleum® Zinsser® Odorless Oil-Base Stain Blocker. This low-VOC primer is specifically designed to seal tough stains in indoor areas where people are present. Seals stains from water, fire and smoke damage. Oil-base performance when odor is a concern. Non-yellowing, dries flat, sands easily. Use with all topcoats. VOC compliant sprayable formula. Allow to dry two hours before next coat.
PRICE
$91.50 Sold in packages of 6 / $15.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 oz. |
Product Details
| Size Type | Aerosol |
| Finish | Semi-Gloss |
| Package Quantity | 6 |
| Description | Odorless Oil-Base Stain Blocker Spray |
| Color | White |
| Manufacturers Part Number | 3959 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |