X-O Rust Anti-Rust Enamel, Gloss Finish, Safety Yellow, Quart - 176828
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Anti-Rust Enamel, Gloss Finish, Safety Yellow, Quart - 176828
X-O Rust Waterbase Anti-Rust Brush-On Enamel is the perfect paint for both interior and exterior metal substrates. This formula is fast drying and features superior rust protection. Low odor. Resists abrasion, weathering, and fading. Soap and water cleanup. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.
X-O Rust Waterbase Anti-Rust Brush-On Enamel is the perfect paint for both interior and exterior metal substrates. This formula is fast drying and features superior rust protection. Low odor. Resists abrasion, weathering, and fading. Soap and water cleanup. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.
PRICE
$38.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt. |
Product Details
| Type | Anti-Rust Enamel |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 1 |
| Features | Rust Protection |
| Color | Yellow |
| Manufacturers Part Number | 176828 |
| For Use With | Interior or Exterior Metal Surfaces |
| Brand | X-O Rust |