X-O Rust Brush-On Enamel, Gloss, Regal Red, Matches International Harvester Red, Quart - 209536
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Brush-On Enamel, Gloss, Regal Red, Matches International Harvester Red, Quart - 209536
X-O Rust Farm & Implement Direct to Metal Enamel is a great paint for any metal machinery, equipment, tools, tanks, and more. Features excellent color retention. Water resistant and prevents rust. For metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
X-O Rust Farm & Implement Direct to Metal Enamel is a great paint for any metal machinery, equipment, tools, tanks, and more. Features excellent color retention. Water resistant and prevents rust. For metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
PRICE
$22.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt. |
Product Details
| Type | Direct to Metal Brush-On Enamel |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Matches International Harvester Red |
| Features | Direct to Metal |
| Color | Red |
| Manufacturers Part Number | 209536 |
| For Use With | Interior or Exterior Metal Surfaces |
| Brand | X-O Rust |