- Designed for cutting on paper, soft and light-weight materials or wood
- Packaging: Boxed
- Point Style: Fine Point
Weller® Xcelite® XN100 5-13/16" Light Duty Precision Hobby Knife
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-13/16 in |
Product Details
| Style | Hobby Knife |
| Blade Shape | Straight-Edged |
| Type | Hobby Knife |
| Package Quantity | 1 |
| Description | Light Duty Precision Knife |
| Manufacturers Part Number | XN100 |
| Brand | Weller |