Starsys® XD Extra Deep Mobile Supply Cabinet, Clear Doors, Non-Lock, 42-1/2"W x 28"D x 78"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro Starsys XD Extra Deep Mobile Supply Cabinet, Double Wide. Extra Deep (XD) design creates added capacity for increased storage space. The added space accommodates longer items and presents a novel lean two-bin approach for protected supply management. Shelves can be repositioned easily and can be set from horizontal up to a +/- 20 degree angle for (-) supply containment or (+) optimum visibility and accessibility, especially for the upper shelves. All preconfigured units come standard with (8) XD shelves installed at a 20 degree up angle.
PRICE
$10,559.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-1/2 in |
| Depth | 28 in |
| Height | 78 in |
| Weight | 210 lbs |
Product Details
| Lock Type | No Lock |
| Type | Mobile Supply Cabinet |
| Number of Adjustable Shelves | 8 |
| Color | Taupe |
| Number of Doors | 2 |
| Material | Polymer |
| Manufacturers Part Number | SXRD76MXD1 |
| Base Type | Mobile |
| Brand | Starsys |