Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2332002

MPN #: 1706515

Buyer's XD Smooth Aluminum Underbody Truck Box with Diamond Tread Door, 18x18x60 - 1706515

Product Description
Buyers Products XD Smooth Aluminum Underbody Truck Box with Diamond Tread Door gives contractors and professionals a durable storage solution. An unobstructed box open with no center post helps keep tools safe, secure, and easy to access. The rigid, extruded box frame and .125 in. thick smooth aluminum provides reliable protection. A built-in rain gutter and automotive bulb seal work with the 3-point locking, die cast compression latch to keep out moisture and grime. The unit comes with heavy duty lanyards and a stainless steel bolt-on hinge with a 1/4 in. pin to keep contents locked in tight no matter how rough the road gets.

Features
  • Superior strength and finish with .125 inch thick smooth aluminum construction and rigid extruded box frame.
  • Diamond tread door stays tightly secured with a die cast 3point compression latch system.
  • Protects your tools from moisture and grime with an automotive bulb seal and builtin rain gutter.
  • Features a bolt on stainless steel hinge with a solid 1/4 in. pin.


PRICE
$875.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width18 in
Height18 in
Weight78.8 lbs
Door Open Width56-1/2 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorGrey Diamond Tread
Number of Latches1
Door TypeStandard
Hinge TypeAluminum Continuous Hidden Hinge
Door MaterialAluminum
MaterialAluminum
Door Color FamilyGrey Diamond Tread
Latch TypeDie Cast Compression Latch
Manufacturers Part Number1706515
Door StyleDrop Door
Lock IncludedYes
BrandBuyers Products