Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2332020

MPN #: 1705430

Buyer's XD Smooth Aluminum Underbody with Barn Door, 18x24x60 - 1705430

Product Description
The XD Smooth Aluminum Underbody Truck Box with Barn Door is built to protect your equipment during heavy duty use. The rigid extruded box frame and .125 in. thick smooth aluminum is great looking and provides reliable protection. A built-in rain gutter and automotive bulb seal work with the 3-point locking, die cast compression latch system to help shut out theft, moisture, and grime. For added convenience, you can mount the barn door with the latch on either the left or right door. The stainless steel piano hinge is corrosion resistant, and the 1/4 in. pin makes it easy to adjust or replace the doors.

Features
  • Superior strength and finish with .125 inch thick smooth aluminum construction and rigid extruded box frame.
  • Doors on the XD box stay tightly secured with the 3 point locking, die cast compression latch system.
  • Easy access to truck box contents with swing out doors and no center post to get in your way.
  • Door adjustment or replacement is a snap with our bolt on stainless steel hinge and solid 1/4 in. pin.


PRICE
$1,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height18 in
Weight96 lbs
Door Open Width56-1/4 in
Door Open Height14-1/3 in

Product Details

TypeUnderbody w/ Barn Door
ColorSmooth
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel HD Continuous Hinge
Door MaterialAluminum
MaterialAluminum
Door Color FamilySmooth Silver
Latch Type3 Point Compression Latch
Manufacturers Part Number1705430
Door StyleBarn Door
Lock IncludedYes
BrandBuyers Products