Add to list
Share
Print


Model #: WBB2439663
MPN #: 7228
XL High Capacity V-Belt - Gates 7228
|
Questions & Answers (0)
PRICE
$17.25
Usually ships in 2 to 5 days
XL High Capacity V-Belt
Application Summary: 1981 Cadillac, Deville, V-8 6.0 L, V.P.
Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.
- Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.
- Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.
- Form ground to ensure precise top width and sidewall dimensional control for proper fit in pulley as well as a smoother, quieter running belt.
- Meets or exceeds SAE J636c specifications
Application Summary: 1981 Cadillac, Deville, V-8 6.0 L, V.P.
Vehicle Fitment: Make\Model Year(s)
Cadillac
- Commercial Chassis - Engine: V8, 6.0L, 368ci, GAS 1981, 1983-1984
- DeVille - Engine: V8, 6.0L, 368ci, GAS 1981-1981
- Eldorado - Engine: V8, 6.0L, 368ci, GAS 1981-1981
- Fleetwood - Engine: V8, 6.0L, 368ci, GAS 1981, 1983-1984
- Seville - Engine: V8, 6.0L, 368ci, GAS 1981-1981
1
1