Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MB Sentinel

Model # :WBB3138973

MPN #: BSXL48FLSP-BLK

MB Sentinel™ XL48 Box Sentinel Front Loader Solar Powered Cabinet, 26"W x 50"Dx 44"H, Black

Product Description
Simply anchor this Box Sentinel® XL48 Cabinet outdoors and turn the power on to an extra large capacity last mile delivery solution. MB Sentinel® Finger Door cabinets lift packages up and out for easy accessibility. Great for strengthening already secure entrances and is thoughtfully designed to integrate with all security systems. Solar panel is powered by Interstate Battery® 12V 18Ah (SLA1116) and Morningstar Controller_x000D_ Interior cabinet illuminates when opened

Features:
  • Commercial grade all aluminum and stainless steel including all hardware
  • Electronic rotary latch secures the door up to 1000 lbs of tensile strength
  • Door Fingers and break-a-way bottom further secures contents if vandalized
  • Accepts large packages up to 19 x 17 x 26 inches in size
  • 4-6 digit keypad controller unlocks the door and once closed, it remains locked mechanically (up to 50 different users)
  • Marine grade nylon hinges ensure long life usability
  • Super Durable Black Powder Coat Finish _x000D_
  • Pre-wired for remote entry connectivity
  • _x000D_ Keypad is IP65 rated for outdoor use


PRICE
$9,085.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth50 in
Height44 in
Weight255 lbs

Product Details

Assembly RequiredYes
Lock TypeRotary Latch
TypeFront Loader Cabinet
ColorBlack
SeriesXL48
Notification FlagN
StyleMailbox & Parcel Drop Box
Mounting LocationSurface Mount Freestanding
FinishBlack Hammer Powdercoat
MaterialAluminum
Number of Compartments1
Package Quantity1
Number of Collection Boxes1
Manufacturers Part NumberBSXL48FLSP-BLK
Number of Parcel Boxes1
Number of Mailboxes1
BrandMB Sentinel

Warranty

Warranty10 yr