ExoFit™ XP Arc Flash Harness 1110841, Back Web Loop, Rescue Loops, Quick Connect Buckles, L
Write a Review
|
Questions & Answers (0)
Product Description
ExoFit™ XP Arc Flash Harness W/Back Web Loop, Rescue Loops, Quick Connect Buckles, Large
ExoFit™ XP Arc Flash Harnesses are perfect for use in any industry where high voltage electricity is a concern. that's because all DBI-SALA™ arc flash equipment has been tested to perform in accordance with the stringent ASTM F887-05 Standard Specification for Personal Climbing Equipment.
Product Details:
Arc Flash Harness, Removable Nomex/Kevlar padding, 7,000 lb. nylon web, back web loop, quick connect buckles, back and leg Nomex/Kevlar pads, leather insulators, rescue loops. Insulators.
ExoFit™ XP Arc Flash Harnesses are perfect for use in any industry where high voltage electricity is a concern. that's because all DBI-SALA™ arc flash equipment has been tested to perform in accordance with the stringent ASTM F887-05 Standard Specification for Personal Climbing Equipment.
Product Details:
Arc Flash Harness, Removable Nomex/Kevlar padding, 7,000 lb. nylon web, back web loop, quick connect buckles, back and leg Nomex/Kevlar pads, leather insulators, rescue loops. Insulators.
PRICE
$739.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | L |
Product Details
| Ring Type | Back Web Loop |
| For Use With | Utility |
| Webbing Material | Nylon |
| Side D Ring | No |
| Padding Location | Back, Leg |
| Chest Connection Type | Quick Connect |
| Material | Nylon |
| Manufacturers Part Number | 7100237732 |
| Leg Strap Buckle | Quick-Connect |
| Chest Strap Buckle | Quick-Connect |
| Brand | 3M DBI-SALA |
| Type | Climbing Harness |
| Belt | No |
| Padding | Back Pad, Leg Pads |
| Color | Black |
| Series | ExoFit XP Arc Flash |
| Front D-Ring | No |
| Style | Vest |
| Leg Connection Type | Quick Connect |
| Includes | Removable Nomex®/Kevlar® Padding |
| Back D-Ring | No |
| Description | ExoFit XP Arc Flash Harness - Dorsal/Rescue Web Loops |
| Arc-Flash Rated Harness | Yes |