Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3218669

MPN #: 22150

Jackson Safety® XS2-550 Type 2+ Safety Helmet w/ Flip-Up Visor, 6-Pt. Ratchet Suspension, White

Product Description
XS2-550 Type 2+ Safety Helmet w/ Flip-up Visor - White Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-550 combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative flip-up visor provides high impact eye protection and unsurpassed convenience and versatility. Engineered to be the ultimate foundation for worker safety , the XS2-550 integrates seamlessly with other above-the-neck PPE systems.

Features:
  • High-Impact Flip-Up Polycarbonate Visor: Eye protection right when you need it out of the way when you don't
  • High-Strength ABS Shell: Ensures premium impact protection and penetration resistance with a lightweight construction
  • EPP Foam Liner: Absorbs energy on impact protecting against side impacts slips trips and falls
  • 6-Point Comfort Plus Suspension: Includes an antimicrobial moisture-wicking headband and an energy-distributing comfort pad for all-day comfort
  • 370 Speed Dial™ Ratchet System: Features an easy-to-adjust "Quick-Fit" rear swivel headband for superior comfort and a customizable fit


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2 to 8-1/2

Product Details

TypeSafety Helmet
VentilationNo
Accessory SlotsYes
Shell MaterialABS
ColorWhite
SeriesXS2-550
DescriptionSafety Helmet with Flip-Up Visor
Package Quantity1
Manufacturers Part Number22150
Suspension6 pt. Ratchet
BrandJackson Safety
Hard Hat StyleShort Brim

Compliance & Certifications

CertificationsANSI Z87.1+ High Impact, ANSI Z89.1, Type 2, Class E, HT, LT, EN12492 4.2.4
Hard Hat ANSI TypeType 2
Hard Hat ANSI ClassE