Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122634

MPN #: 3018

Dynarex DynaDerm™ Xtra Thin Hydrocolloid Dressing Bandage, 4"L x 4"W, 120 Pcs

Product Description
DynaDerm™ Hydrocolloid Dressings are high-quality sterile dressings designed to safely and efficiently protect a wide variety of non-infected wounds from external contamination. These premium Dressings help to support an optimal healing environment by providing thermal insulation while maintaining natural moisture.
DynaDerm™ Hydrocolloid Dressings are flexible, insulated coverings designed to help shield non-infected, partial, and full-thickness wounds including pressure ulcers, abrasions, and donor sites. These semi-occlusive dressings help to accelerate the healing process by preserving moisture and promoting autolytic debridement. The Hydrocolloid Dressings' mild adhesive surface gently adheres to surrounding skin but won't stick to the wound bed for optimal comfort and bandage longevity. These convenient Dressings can be safely worn for several days depending on wound condition and exudate levels.

Features:
  • Thermally insulated to reliably protect a variety of non-infected wounds from contamination
  • Semi-occlusive formula helps to maintain moisture and promote autolytic debridement for optimal healing
  • Premium water-resistant materials help prevent bandage peeling for secure protection
  • Flexible, conformable dressings with tapered edges provide a comfortable, anatomical fit
  • Engineered for safe, long-lasting wear, depending on wound condition and exudate levels
  • Caution: Avoid using on diabetic foot wounds without consulting physician for assessment
  • Not made with natural rubber latex




PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeXtra Thin Hydrocolloid Dressing
Storage Temperature Range59F - 86F
MaterialHydrocolloid
SterileYes
Package Quantity120
DescriptionExtra Thin Hydrocolloid Dressing Bandage
ColorWhite
BrandDynarex