Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3138905

MPN #: 7100077549

3M™ Xtract™ Film Disc, 360L, P400 Grit, 5" Dia. - Pkg Qty 500

Product Description
3M™ Xtract™ Film Disc 360L features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M™ Xtract™ Series, designed for optimal dust removal. The innovative multi-hole pattern extracts dust better than 5- or 6-hole products - increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy and convenient. Advanced Series Abrasives from 3M™ are designed to deliver an unbeatable combination of performance and value.

Open-Coat Construction Minimizes Loading Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Reducing dust is easier than ever with 3M™ Xtract™ sanding discs. An open coat means the abrasive grains have space between them so that sanding debris collects in the spaces rather than loading the cutting edge of the grains. The load resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. Meanwhile, the innovative multi-hole pattern extracts dust better than 5- or 6-hole products - increasing cut and dramatically increasing disc life.

Features:
  • Great For Finishing: Excels in finishing and sanding applications in automotive and marine industries
  • Designed For Clean Sanding: 3M™ Xtract™ proprietary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity and provide a cleaner work environment
  • Versatile Performance: Disc performs well on clear coat, composite, fiberglass, gelcoat, hard composite, hardwood, paint, primer, topcoat and more
  • Quick And Easy Disc Changes: 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
  • Open Coat Construction: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
  • Tough Mineral: Aluminum oxide mineral is durable, cuts fast and performs well on many surfaces
  • Durable Film Backing: Film backing offers greater tear resistance and edge retention compared to paper-backed discs
  • Available In A Range Of Fine Grades: Choose from grades between P220 to P1000 to match your specific application


PRICE
$605.00  Sold in packages of 500 / $1.21 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Max RPM12000 rpm
TypeFilm Disc
ColorPurple
SeriesXtract™
Disc TypeQuick Change Disc
GritP800
Backing MaterialFilm
Package Quantity500
Manufacturers Part Number7100077549
GradeSuper Fine
Abrasive MaterialAluminum Oxide
Product TypeFilm Disc
Attachment TypeHook & Loop
Brand3M