Guardair 75XT012AAUS, Xtra-Thrust US Flag Safety Air Gun 75XT012AAUS, 12" Ext., 54 SCFM
|
Questions & Answers (0)
Product Description
Guardair's Xtra Thrust Series provides all the benefits of the Long John Series but with 40% more power. Ideal for the toughest applications and to move the heaviest debris, the Xtra Thrust nozzle generates over 300% more thrust compared to conventional air guns, yet limits static pressure to less than 30 psi should the tip become blocked. Ergonomic, Classic+ pistol grip-style handle provides maximum user comfort.
PRICE
$67.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2IN |
| Width | 15/16 in |
| Height | 6-7/16 in |
| Weight | 0.9 lbs |
| Extension Length | 12 in |
| Diameter | 16-1/2 in |
Product Details
| Thrust | 2.8 lb-ft |
| Type | Safety Air Guns |
| Color | US Flag/Metalic |
| Series | Classic+ |
| Air Inlet Thread Size (NPT) | 1/4" in |
| For Use With | 1/4" NPT Connector |
| Incoming Air Line Pressure | 100 psig |
| Air Consumption | 54 CFM |
| Style | Xtra Thrust |
| Material | Metal |
| SCFM | 54 |
| Description | Xtra Thrust Safety Air Gun |
| Min Compressor Size | 12 HP |
| Manufacturers Part Number | 75XT012AAUS |
| PSI | 100 psi |
| Noise Output | 108 dBA |
| Brand | Guardair Corporation |