- Durable, cast aluminum body
- Comfortable, steel trigger
- Powerful, wenturi nozzle
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 900, Thumbswitch Safety Air Gun
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8IN |
| Width | 2-7/8 in |
| Height | 1 in |
| FNPT Inlet | 1/4 in |
| Outlet Size Thread | 1/4"FNPT |
Product Details
| Thrust | 1.9 lb-ft |
| Color | Metallic |
| Series | Thumbswitch |
| Handle Type | Thumb |
| Body Exterior Material | Aluminum |
| Material | Metal |
| SCFM | 18 |
| Description | Safety Air Gun |
| Manufacturers Part Number | 900 |
| PSI | 120 psi |
| Nozzle Material | Aluminum |
| Noise Output | 100 dBA |
| Brand | Guardair Corporation |
Compliance & Certifications
| OSHA Compliance Method | Venturi Nozzle |