Use Xtreme True Tape® to measure and pull with a single, super-strong product. The flat pull tape disperses the pull load over a larger surface area of conduit, reducing frictional heat buildup and burn-through, especially at conduit sweeps and bends. The tape maintains its flat shape, making it easier to blow through conduit and improving pulling performance. Our range of pull tape will meet all of your pull force requirements. Tensile strengths range from 1250 to 2500 lbs. The tape is printed on a plain yarn surface finish.
Durable, woven PET (Polyester) material; Sequential footage markings on tape; Measure and pull with same product; Lightweight and easily blown through conduit; 1250-lb Tensile Strength
Gardner Bender Xtreme True Tape, 1/2" x 3000', 1250 lb. Tensile Strength
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3000 ft |
| Width | 1/2 in |
| Height | 1/8 |
| Tensile Strength | 1250 |
Product Details
| Lamp Included | No |
| Material | Polyester |
| Description | 1/2" x 3000' Xtreme True Tape |
| Color | White |
| Brand | Gardner Bender |