Jamco Commercial 430 Stainless Steel Table, 72 x 30", Undershelf
Write a Review
|
Questions & Answers (0)
Product Description
Fully welded, angle frame construction in durable 14 gauge premium polished stainless steel. The bottom shelf is inset for ease of use when standing or sitting. 2" angle legs have floor pads to secure the workbench to the floor. Clearance is 22". The overall height is 35".
PRICE
$1,649.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 1500 lbs |
| Weight | 124 lbs |
| Gauge | 14 ga |
| Base Gauge | 14 ga |
| Nominal Height | 35 in |
Product Details
| Assembly Required | No |
| Leg Style | Angle Leg |
| Material | Stainless Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | YE372 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 14 Ga. Stainless Steel |
| Leg Material | Stainless Steel |
| Brand | Jamco |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 750 lbs |
| Color | Silver |
| Style | Undershelf |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Stainless Steel |
| Top Material | 430 Stainless Steel |