- All welded construction
- Durable flush mounted 12 ga shelves
- Corner posts 1-1/2" by 3/16" thick angle with prepunched mounting pads
- Clearance between shelves - 20"
- Clearance under bottom shelf is 7"
- Comes in a powder coated gray finish
- Top thickness is 1/8"
- Made in USA
Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 30"W x 18"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | WS130GP |
| Top Material | Steel |
| Brand | Jamco |