1/4" Compact Ball Valve
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® 1/4" Compact Ball Valve
1/4" Compact ball valve - 45°. UL recognized to 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure.
1/4" Compact ball valve - 45°. UL recognized to 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure.
PRICE
$33.95
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Height | 1 in |
Product Details
| Manufacturers Part Number | 93843 |
| Description | 1/4 Compact Ball Valve |
| Brand | Yellow Jacket |