Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Paragon Pro

Model # :WBB2384438

MPN #: 1101-22

Paragon Pro Tele-Tower® Adjustable Work Platform, 80"L x 40"W x 118"H

Product Description
The Tele-Tower Adjustable Work Platform is the safe, cost effective, alternative to expensive motorized units and inefficient scaffolding. The TELE-TOWER can be assembled in as little as 5 minutes- no tools needed.

The deck can be set on the inside telescoping ladder sections as low as 2 feet or as high as 6 feet. A proprietary brake winch and cable system allows you to rapidly adjust the deck height. Secure locking pins can be set at any 6 inch interval along the unique telescoping frame to a Maximum Deck Height of 11 feet. The integral outriggers can be easily extended and retracted to maintain the appropriate height-to-base ratio.

The Tele-Tower Model 1101-22 has an 800 lb. load capacity and comes complete with a 6 foot long x 22 inch wide deck, winch beam assembly, two end ladder sections with built-in outriggers on 5 inch heavy-duty casters, four guardrails, four safety chains, and six braces.

The Tele-Tower Model 1101-22 also comes standard with our Reduction Drive Assembly- making it easier to raise and lower the TELE-TOWER deck.

The Tele-Tower Model 1101-22 meets applicable U.S.A. ANSI and OSHA standards for rolling work platforms in general industry. It also meets applicable Canadian CSA standards for work platforms.

PRICE
$4,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width40 in
Height118 in
Weight Capacity800 lbs
Weight470 lbs

Product Details

Assembly RequiredYes
TypeTower
MaterialSteel
ColorYellow
Manufacturers Part Number1101-22
BrandParagon Pro

Compliance & Certifications

CertificationsANSI, CSA, OSHA