Tri-Arc 48 X 19 Inch Adjustable Height Steel Work Platform, 9"H To 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Platform height adjusts to ideal working height. Simply turn the nuts at the bottom of the threaded legs. Make uneven surfaces level. Perfect for low height needs and prolonged use in MRO and manufacturing environments. Ergo Matting surface helps prevent slips and provides maximum comfort. Large 19" x 48" platform surface. Safety yellow powder coat finish. Meets OSHA and ANSI standards.
PRICE
$719.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 19 in |
| Height | 9 in |
| Weight Capacity | 800 lbs |
| Weight | 59 lbs |
| Height to Top Step/Platform | 9 to 14 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Platform |
| Number of Steps | 1 |
| Color | Yellow |
| Style | Adjustable-Height |
| Material | Steel |
| Description | Adjustable-Height Work Platform |
| Manufacturers Part Number | MCOS48199 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |