TRITAN Yoke Roller, Sealed, Crowned OD, 1" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Crowned OD, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roller Diameter | 1.0000 in |
| Max Static Weight Capacity | 6120 lbs |
| Roller Width | 0.6250 in |
| Basic Dynamic Rating | 2225 lbs |
| Bore | 0.3125 in |
| Hole Diameter | 3/32 in |
Product Details
| Color | Black |
| Series | Yoke Roller |
| Manufacturers Part Number | CCYR 1S |
| Needle Construction | Full Complement |
| Brand | Bearings Limited |