Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :T9FB2338355

MPN #: ZMS-4224-MGY

Tennsco® Z-Line Low Profile Additional Shelf, 42"W x 24"D x 1-5/16"H, Solid Steel

Product Description
Tennsco's Z-Line Boltless Shelving with Steel Shelves provides the benefits of both boltless shelving and industrial clip shelving. Sturdy steel framework combined with strong steel shelves provides a strong yet cost-effective solution to a wide range of storage requirements. Steel shelf clips attached to the uprights provide rigid and strong connection points for the steel shelves, removing the need for sway braces and allowing for unobstructed access from all four sides. This means one boltless shelving unit can replace 2 back-to-back traditional industrial shelving units. Shelves can be easily adjusted on 1-1/2" increments. Tennsco products are Proudly Made in the USA.

PRICE
$42.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height1-5/16 in
Weight Capacity550 lbs
Weight12.5 lbs

Product Details

TypeSteel Shelf
Shelf TypeSolid Steel
Shelf Capacity550 lbs
ColorGray
StyleZ-Line
Country of OriginUSA
Package Quantity1
Manufacturers Part NumberZMS-4224-MGY
BrandTennsco

Warranty

Warranty1 Year Limited