Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB290681

Global Industrial™ Z-Style 2-Tier 2 Door Digital Wood Locker, 12"W x 15"D x 76"H, Gray, Unassembled

Product Description
✓ Electronic vertical keypad lock
✓ Carb II-compliant particleboard covered in durable laminate
✓ Durable and moisture-resistant steel base

Elevate the look & feel of your locker room or changing room with this unassembled 2-tier/2-door Global Industrial™ Digital Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70" (18mm) thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a digital electronic keypad. This vertical keypad lock is easily programmable and can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use.
What separates this Global Industrial wood locker from the competition is the durable, moisture-resistant steel base. Typical wood lockers carry the wood to the base, which can warp, peel, or buckle when exposed to persistent moisture such as gym or club locker rooms and spas. The steel base on this locker is designed to deliver elegant performance with a long service life. This version comes unassembled in a gray color.

  • Includes one battery and one master key per lock
  • Door edges are banded with PVC banding
  • Locker doors are 12.0" wide x 0.70" deep
  • Blank steel ID plates included for customization
  • Each compartment includes a 4-5/8" deep shelf and two sets of double prong hooks
  • Optional color-matched gray end panel, #290630 available separately, to present a finished look
  • Ideal for use in: Clubhouses & country clubs, spas & resorts, fitness centers & gyms, executive suites
  • PRICE
    $509.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12 in
    Depth15 in
    Height76 in
    Compartment Width11 in
    Compartment Depth14 in
    Compartment Height71 in
    Weight70.6 lbs

    Product Details

    Lock TypeElectronic Digital Keypad Lock
    Door Handle TypeRecessed
    ColorGray
    Tier TypeZ-Style
    Configuration1 Wide
    MaterialParticleboard/Laminate
    Construction TypeUnassembled
    Number of Compartments2
    Manufacturers Part Number290681
    BrandGlobal Industrial

    Warranty

    Warranty1 yr