Marathon Motors Z304, 3-4 1/2HP, 230V, 3600RPM, 1PH, DPAO, 145TZ FR
Write a Review
|
Questions & Answers (0)
Product Description
These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.
PRICE
$829.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 43 |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6205 |
Product Details
| Catalog Number | Z304 |
| Low Speed Horsepower | 4 1/2 HP |
| KVA Code | E |
| IP Code | 22 |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Low Speed FL EFF | 0.8 |
| High Speed Full Efficiency | 0.815 |
| Kilowatts | 2.238-3.357 kW |
| Phase | 1 |
| Manufacturers Part Number | Z304 |
| Enclosure | DPAO |
| Low Speed | 3.36 |
| Service Factor | 1.5-1.0 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| RPM | 3600 rpm |
| Low Speed RPM | 3600 rpm |
| High Speed kW | 2.24 kW |
| Insulation Class | F |
| Horsepower | 3 HP |
| High Speed Full Load Amps | 13 A |
| High Speed SF | 1.5 |
| Orientation | Horizontal |
| Low Speed Full Load Amps | 19 A |
| Low Speed FL SF | 1 |
| Frame | 145TZ |
| Starting Type | Cap Start Cap Run |
| Rotation | CCW ° |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Amps | 13-19 A |
| Duty | Continuous AOM |
| Low Speed Voltage | 230 V |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | L |
| UL | N |