L.H.Dottie® Zamac Alloy Anchor, Phillips Flat Head, 1/4" x 1", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Zamac Anchors with Removable Screw are suitable for use in concrete, block, brick or stone. They are a unique, one-step nail drive anchor that features a Phillips style head. The body of the anchor is formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw. When compared to a traditional Zamac Anchor, the ZAS has been designed to provide a removable anchor with higher tension loads when installed in concrete. These anchors are not recommended for use overhead or applications where holding values are critical.
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/4 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Vietnam |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | ZAS100 |
| Anchor Type | Zamac Anchor |
| Brand | L.H.Dottie |