Zinc Die-Cast Adjustable Lever with Push Button and Steel Components 5/16-18 x 2.48 Stud 2.48"L
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable hand levers with push button have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage. The releasing button is a design element and allows for effortless release action. However, this design is limted to applications that do not require the lever to be disassembled
PRICE
$6.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-18 in |
| Handle Length | 2.48" |
| Thread Length | 2.48 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Handle Material | Zinc Die-Cast |
| Type | Threaded Stud |
| Color | Black |
| Spring Material | Steel, Black Oxide Finish |
| Bullet Material | Orange Nylon Plastic |
| Country of Origin | Import |
| Screw Material | Stainless Steel 303 Series |
| Material | Die Cast |
| Insert Material | Steel, Black Oxide Finish |
| Description | Adjustable Lever w/ Push Button |
| Manufacturers Part Number | 5T63CR2K/C2 |
| Brand | J.W. Winco |