Triton Products 1/2" Cap Grip Clip Pegboard Hook, 3 pc
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated 1/2" Cap Steel Heavy-Duty Tight Sealing/Holding Grip Clip Pegboard Hook for LocBoard-3Pk. Having secure, commercial grade, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. LocHook(s) and LocBoard present an ideal steel pegboard tool storage solution for companies that support 5S and Lean Manufacturing initiatives. They provide the most heavy-duty pegboard and hook system and are ideal for dependable storage for factory floor, shop, home and garage. The LocHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Together, the LocBoard and LocHook will provide the perfect steel pegboard solution. Imagine a clean looking commercial grade pegboard with the strongest hooks available to hang your items within grasp at all times. That is the power of the steel pegboard system from Triton Products. The LocHook Clip can store papers, folders, and clipboards on a pegboard with ease. The LocHook Grip Clip allows you to keep gloves, binders, paperwork, and catalogs readily available and accessible on LocBoard Steel Square Hole PegBoards.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/16 in |
| Depth | 1-3/4 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Hook |
| Color | Silver |
| Hardware Included | Yes |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | 57600 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |