SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 20-410 Zinc-Plated Steel Crimp Connector, 18-10awg - 12 pk.

Gardner Bender 20-410 Zinc-Plated Steel Crimp Connector, 18-10awg - 12 pk.

Item #: WBB524240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.18

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 10-310C Copper Crimp Connector, 18-10 Awg - 100 pk.

Gardner Bender 10-310C Copper Crimp Connector, 18-10 Awg - 100 pk.

Gardner Bender 10-311C Copper Crimp Connector, 14-8 Awg - 50 pk.

Gardner Bender 10-311C Copper Crimp Connector, 14-8 Awg - 50 pk.

Gardner Bender 10-410C Zinc-Plated Steel Crimp Connectors, 18-10 Awg

Gardner Bender 10-410C Zinc-Plated Steel Crimp Connectors, 18-10 Awg

Gardner Bender GDC-FAM F-Series Coax Connector, Female Adapter - 2 pk.

Gardner Bender GDC-FAM F-Series Coax Connector, Female Adapter - 2 pk.

Gardner Bender Gsbc-3/0 Copper Split Bolt Connectors, 3/0 Awg Max

Gardner Bender Gsbc-3/0 Copper Split Bolt Connectors, 3/0 Awg Max

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Zinc-Plated Steel Crimp Connector, 18-10awg - 12 pk.

Features
  • Use GB® crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring.
  • Two styles and sizes available.
  • Copper or zinc-plated steel.

Product Details

  • Brand Gardner Bender
  • Package Quantity 12
  • Wire Range #18 - #10 AWG
  • Manufacturers Part Number 20-410
  • Color Family Gold

Compliance & Certifications

  • Certifications Canada & U.S.A UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 20-410 Zinc-Plated Steel Crimp Connector, 18-10awg - 12 pk.

Gardner Bender 20-410 Zinc-Plated Steel Crimp Connector, 18-10awg - 12 pk.

Item #: WBB524240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant