Zip-A-Duct™ 24" Gray End Cap
Write a Review
|
Questions & Answers (0)
Product Description
Zip-A-Duct™ 24" Dark Grey End Cap
A Zip-A-Duct™ Fabric End Cap is required for each and every Fabric Duct run. Diameter is determined by the total system CFM or the total CFM used for the specific duct run.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
A Zip-A-Duct™ Fabric End Cap is required for each and every Fabric Duct run. Diameter is determined by the total system CFM or the total CFM used for the specific duct run.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
PRICE
$139.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight Capacity | 10 tons |
| Weight | 4 lbs |
| Duct Size | 24 in |
| Diameter | 24 in |
Product Details
| Type | End Caps |
| Max CFM per Diameter | 4000 CFM |
| Color | Gray |
| For Use With | Fabric Duct run |
| Min CFM Per Diameter | 3001 CFM |
| Material | Permeable Fabric |
| Features | Machine Washable |
| Manufacturers Part Number | 450124020000 |
| Brand | Zip-A-Duct |
Compliance & Certifications
| Certifications | UL Listed |