Zip-A-Duct™ 28" Gray Straight Section Without Vents - 5' Long
Write a Review
|
Questions & Answers (0)
Product Description
Zip-A-Duct™ 28" Dark Grey Straight Section Without Laser Cut Holes - 5' Long
This is a Zip-A-Duct™ Fabric Duct 5' Straight Section without SonicFlow Laser Cut Holes. It connects to the prior and next components with built in zippers. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. This section will allow you to move air from the starting point to the area where you want to disperse the conditioned air. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run. Includes fabric loops for cable hooks.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
This is a Zip-A-Duct™ Fabric Duct 5' Straight Section without SonicFlow Laser Cut Holes. It connects to the prior and next components with built in zippers. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. This section will allow you to move air from the starting point to the area where you want to disperse the conditioned air. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run. Includes fabric loops for cable hooks.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Weight Capacity | 15 tons |
| Weight | 4 lbs |
| Diameter | 28 in |
Product Details
| Type | Straight Sections |
| Max CFM per Diameter | 6000 CFM |
| Color | Gray |
| Min CFM Per Diameter | 4001 CFM |
| Material | Permeable Fabric |
| Features | Machine Washable |
| Manufacturers Part Number | 450128410000 |
| Brand | Zip-A-Duct |
Compliance & Certifications
| Certifications | UL Listed |