Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zip-A-Duct

Model # :WBB572536

MPN #: 450132410000

Zip-A-Duct™ 32" Gray Straight Section Without Vents - 5' Long

Product Description
Zip-A-Duct™ 32" Dark Grey Straight Section Without Laser Cut Holes - 5' Long

This is a Zip-A-Duct™ Fabric Duct 5' Straight Section without SonicFlow Laser Cut Holes. It connects to the prior and next components with built in zippers. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. This section will allow you to move air from the starting point to the area where you want to disperse the conditioned air. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run. Includes fabric loops for cable hooks.

For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.

PRICE
$209.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Weight Capacity20 tons
Weight4 lbs
Diameter32 in

Product Details

TypeStraight Sections
Max CFM per Diameter9000 CFM
ColorGray
Min CFM Per Diameter6001 CFM
MaterialPermeable Fabric
FeaturesMachine Washable
Manufacturers Part Number450132410000
BrandZip-A-Duct

Compliance & Certifications

CertificationsUL Listed