Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zip-A-Duct

Model # :WBB572605

MPN #: 450136010000

Zip-A-Duct™ 36" Gray Inlet Section

Product Description
Zip-A-Duct™ 36" Dark Grey Inlet Section

A Zip-A-Duct™ Fabric Inlet Section is required for each and every Fabric Duct run. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. The inlet provides the transition from Metal to Fabric. It is clamped onto a metal starter collar and then provides the first zipper for the fabric conversion. Requires straps to attach to collars.

For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.

PRICE
$189.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Weight Capacity25 tons
Weight4 lbs
Diameter36 in

Product Details

TypeInlets
Max CFM per Diameter10000 CFM
ColorGray
Min CFM Per Diameter9001 CFM
MaterialPermeable Fabric
FeaturesMachine Washable
Manufacturers Part Number450136010000
BrandZip-A-Duct

Compliance & Certifications

CertificationsUL Listed