x

Take 15% off your entire order!

Offer applied at checkout

Ziploc® 2.7 Mil Recloseable Freezer Bags, 10-3/4"L x 10-9/16"W, 1 Gallon, Clear, Pack of 250

Ziploc® 2.7 Mil Recloseable Freezer Bags, 10-3/4"L x 10-9/16"W, 1 Gallon, Clear, Pack of 250

Item #: WBB29348

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These freezer bags feature unique interlocking zipper seals that securely lock in freshness. By keeping your food fresh, you can reduce waste. The space saving storage protects food from drying out and freezer burn. For increased organization, the bags feature write on labels to help identify and date contents. These bags are Kosher certified. They come in a convenient self dispensing carton. The bags are disposable for fast, easy clean up.

Weights & Dimensions

  • Depth 11 in
  • Width 10-9/16 in
  • Length 10-3/4 in
  • Thickness 2.7 MIL
  • Gauge 2.7 MIL
  • Size Gallon

Product Details

  • Description Double-Zipper Freezer Bags
  • Freezer Safe Yes
  • Capacity 1 Gallon oz
  • Write On Label Yes
  • Type Freezer Bags
  • Closure Type Zipper Lock
  • Brand Ziploc
  • Package Quantity 250/Carton
  • Color Family Clear
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ziploc® 2.7 Mil Recloseable Freezer Bags, 10-3/4"L x 10-9/16"W, 1 Gallon, Clear, Pack of 250

Ziploc® 2.7 Mil Recloseable Freezer Bags, 10-3/4"L x 10-9/16"W, 1 Gallon, Clear, Pack of 250

Item #: WBB29348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant