Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778535

MPN #: BPS-47-ZTS202S10

Genesis BPS™ ZipSleeve® Reusable Protective Sleeve, 8 Thaws per Sleeve, Pack of 10

Product Description
ZipThaw uses a disposable, durable leak proof sleeve that eliminates concerns for broken bags. Each sleeve can be used up to 8 times and contains technology that enables consistent temperature control throughout the thawing process.

ZipSleeve is a disposable protective layer with patented sensors. It works with ZipThaw to continuously monitor and report your specimen's temperature. ZipSleeve ensures cleanliness and helps to eliminate the possibility of cross contamination.

Features:
  • Category: Disposable
  • Quantity: 10 /box
  • Maximum Uses: 8 thaws /ZipSleeve


PRICE
$629.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-47-ZTS202S10
TypeReusable Protective Sleeve
Package Quantity10
BrandGenesis Bps