- AIT ZT410 direct thermal/thermal transfer printer
- 203 DPI
- 4.09" print width
- Includes tear bar and internal rewinder
- Power cord with US plug
- USB 2.0, RS-232 serial, 10/100 Ethernet and Bluetooth® 2.1 interfaces
- This product has a limited warranty of 1 year
Zebra ZT410 Direct Thermal & Thermal Transfer Printer, 4.09" Print Width, 14"/s Print Speed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,329.00
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 |
| Width | 10-5/8 |
| Height | 12-3/4 |
| Weight | 41 |
| Print Width | 4.09 in |
| Print Length | Up to 39 |
Product Details
| Assembly Required | No |
| Memory | 512 MB Flash; 256 MB SDRAM |
| Print Speed | 14"/Second |
| Type | Industrial Barcode Label Printer |
| Print Method | Thermal or Direct Thermal |
| Color | Gray |
| For Use With | ZPL, EPL |
| Resolution | 203 DPI |
| Recommended Use | Manufacturing, Transportation & Logistics, Healthcare, Retail |
| Interface | USB, Serial, Ethernet, Bluetooth® |
| Package Quantity | 1 |
| Manufacturers Part Number | ZT41142-T410000Z |
| Brand | Zebra |
Warranty
| Warranty | 1 yr |