Zebra Printhead For ZT410 Thermal Transfer Barcode Label Printers, 203 DPI
Write a Review
|
Questions & Answers (0)
Product Description
This printhead is designed for the ZT410 thermal transfer barcode label printers. It offers a resolution of 201 DPI.
PRICE
$909.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Resolution | 203 DPI |
| Assembly Required | Yes |
| Type | Printhead |
| Package Quantity | 1 |
| Description | Printhead |
| Color | Gray |
| Manufacturers Part Number | P1058930-009 |
| For Use With | ZT410 Thermal Transfer Barcode Label Printers |
| Brand | Zebra |