Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Zurn 4" Centerset Gooseneck Faucet - Lead Free

Zurn 4" Centerset Gooseneck Faucet - Lead Free

Item #: WBB528166

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Save $8.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zurn Z82900 - Deck Mounted Single Lab Faucet For Di/Dw/Ro Water

Zurn Z82900 - Deck Mounted Single Lab Faucet For Di/Dw/Ro Water

Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5

Plumb Pak Thread Sealant Tape, 1/2" x 520" - Pkg Qty 5

T&S Brass B-0305 Single Pantry Faucet

T&S Brass B-0305 Single Pantry Faucet

Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL

Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL

Sloan SF-2200-4-BDM Sink Faucet

Sloan SF-2200-4-BDM Sink Faucet

Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace

Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Equip by T&S 5F-8WLX12, 12 Inch Spout Faucet, 8" Centers

Equip by T&S 5F-8WLX12, 12 Inch Spout Faucet, 8" Centers

Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout

Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout

Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Zurn 4" Centerset Gooseneck Faucet with Lever Handles - Lead Free

Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 3-1/3" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2" vandal-resistant color-coded metal lever handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.

Weights & Dimensions

  • Center 4 in
  • Inlet Connection 1/2 in
  • Spout Reach 3-1/2 in
  • Height 10-7/6 in
  • Centers 4 in
  • Spout Height 7-9/16 in
  • Weight 4.5 lbs

Product Details

  • Mounting Location Deck
  • Liters per Minute 8.33 LPM
  • Type Scrub & Laboratory
  • Gallons per Minute 2.2 gal/min
  • Faucet Holes 2
  • Brand Zurn
  • Material Cast Brass
  • Style Lead Free
  • Manufacturers Part Number Z812A1-XL
  • Handle Style Double
  • Color Family Silver

Compliance & Certifications

  • ADA Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn 4" Centerset Gooseneck Faucet - Lead Free

Zurn 4" Centerset Gooseneck Faucet - Lead Free

Item #: WBB528166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant