Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 6" centerline rigid gooseneck spout with vacuum breaker. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), vandal-resistant color-coded metal four arm handles, mounting hardware and and stainless steel flex connection hoses.
Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-1/8 in |
| Weight | 5 lbs |
| Inlet Connection | 3/8 in |
| Spout Reach | 6 in |
| Spout Height | 8-3/4 in |
Product Details
| Type | Medical |
| Color | Silver |
| Spout Type | Vacuum Breaker |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Style | Lead Free |
| Mounting Location | Deck |
| Material | Cast Brass |
| Manufacturers Part Number | Z826U2-XL |
| Faucet Holes | 1 |
| Handle Style | Double |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |